Straight Flute Drill, Size 9/64, TiAlN
Mfr # 470-101406B
Zoro # G4339679
product price: $18.49
/ea
Sold in multiples of 6 for $110.94
Key Features
Overall Length
1 15/16 in
Drill Bit Size
9/64 in
Drill Bit Point Angle
140 Degrees
Flute Length
15/16 in
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470-101406B
Zoro #
G4339679
UPC #
888226128759
Country of Origin
United States
Dimensions
Overall Length
1 15/16 in
Drill Bit Size
9/64 in
Flute Length
15/16 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
7xD
Shank Dia.
9/64 in
Fractional Size (In.)
9/64
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
15/16 in
Shank Length
1903/2000 in
Description
Straight Flute Drill Bit, Drill Bit Size 9/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.1406, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.