Straight Flute Drill, TiAlN

  • Mfr # 470-401378B

  • Zoro # G4343066


product price: $19.89
/ea
Sold in multiples of 6 for $119.34

Key Features

Overall Length
49 mm
Drill Bit Size
3.5 mm
Drill Bit Point Angle
140 Degrees
Flute Length
24 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-401378B
Zoro #
G4343066
UPC #
888226172783
Country of Origin
United States

Dimensions

Overall Length
49 mm
Drill Bit Size
3.5 mm
Flute Length
24 mm
Drill Bit Dimension Type
Metric
Shank Dia.
689/5000 in
Depth:Dia. Ratio
7xD
Metric Size
3.5
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
24.00mm
Drill Length Class
Jobber-Length
Shank Length
25 mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1378
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
List Number
470
Drill Point (Deg.)
140 Degrees
Finish
TiAlN
Application
Metalworking
Drill Bit Grouping
Drill Bit
Type
Straight Flute
Number of Pieces
1
Grade
General Purpose
Point Type
Notched
Material
Carbide
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P, S
Flute Type
Straight
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Notched Point
Material - Machining
Carbide
Primary Material Application
All Materials
Web Construction
Tapered
Web Thinning
Thinned
Finish - Machining
AlTiN
Material Grade - Machining
C2
Helix Angle
0 Degrees
Aircraft Drill
No
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 3.5 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.1378, Metric, Notched Point Drill Bit Point Type, Flute Length 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.