Shop ZORO SELECT
See all product information
Create Account
T Carbide Bright 118 Deg. Jobber Length Drill Bit
Mfr # 450-203580
Zoro # G9559471
product price:Â
$
74.65
/ea
Sold in multiples of 2 for $149.30
Key Features
Overall Length
4 1/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
T
Number of Flutes
2
Shank Dia.
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 450-203580
- Zoro #
- G9559471
- UPC #
- 888226074919
- Country of Origin
- China
Dimensions
- Overall Length
- 4 1/4 in
- Drill Bit Size
- T
- Shank Dia.
- 9 mm
- Drill Bit Dimension Type
- Letter
- Flute Length
- 2 3/4 in
- Depth:Dia. Ratio
- 8xD
- Drilling Depth
- 2-3/4"
- Shank Length
- 1 1/2 in
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Maximum Drilling Depth
- 2 3/4 in
- Wire Rope Length
- 4 1/4 in
Description
Jobber Length Drill Bit, Drill Bit Size T, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.3580, Letter, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.