Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Chamfer Mill, Single End, 1/4in diameter, 60 Deg included angle, AlTiN Finish

  • Mfr # 209-062250B

  • Zoro # G816279918


product price: $35.59
/ea

Key Features

Shank Diameter
1/4 in
Number of Flutes
2
Finish
AlTiN
Single End/Double End
Single End
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-062250B
Zoro #
G816279918
UPC #
-
Country of Origin
United States

Dimensions

Shank Diameter
1/4 in
Overall Length
2-1/2 in
Milling Diameter
1/4 in

Details

Number of Flutes
2
Finish
AlTiN
Single End/Double End
Single End
End Type
60° Included Angle

Description

  • Eliminates the hand deburring process
  • Dramatically increase beveling speeds
  • Chamfer, debur and countersink with this one tool
  • AlTiN finish has excellent heat resistance and is perfect for dry machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.