
2 Flute Chamfer Mill, Single End, 1/4in diameter, 90 Deg included angle, Bright Finish
Mfr # 209-092250
Zoro # G516280641
product price: $24.09
/eaKey Features
Milling Diameter
1/4 in
Number of Flutes
2
Single End/Double End
Single End
Shank Diameter
1/4 in
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209-092250
Zoro #
G516280641
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1/4 in
Shank Diameter
1/4 in
Overall Length
2-1/2 in
Details
Number of Flutes
2
Single End/Double End
Single End
Finish
Bright
End Type
90° Included Angle
Description
- Eliminates the hand deburring process
- Dramatically increase beveling speeds
- Chamfer, debur and countersink with this one tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.