Zoro Homepage

2 Flute Chamfer Mill, Single End, 1/8in diameter, 60 Deg included angle, Bright Finish

  • Mfr # 209-062125

  • Zoro # G216280002


product price: $13.99
/ea

Key Features

Single End/Double End
Single End
Milling Diameter
1/8 in
Finish
Bright
Shank Diameter
1/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-062125
Zoro #
G216280002
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/8 in
Shank Diameter
1/8 in
Overall Length
1-1/2 in

Details

Single End/Double End
Single End
Finish
Bright
Number of Flutes
2
End Type
60° Included Angle

Description

  • Eliminates the hand deburring process
  • Dramatically increase beveling speeds
  • Chamfer, debur and countersink with this one tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.