
2 Flute Chamfer Mill, Single End, 3/8in diameter, 90 Deg included angle, AlTiN Finish
Mfr # 209-092375B
Zoro # G416280550
product price: $45.15
/eaKey Features
Single End/Double End
Single End
Number of Flutes
2
Overall Length
2-1/2 in
Shank Diameter
3/8 in
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209-092375B
Zoro #
G416280550
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Diameter
3/8 in
Milling Diameter
3/8 in
Details
Single End/Double End
Single End
Number of Flutes
2
Finish
AlTiN
End Type
90° Included Angle
Description
- Eliminates the hand deburring process
- Dramatically increase beveling speeds
- Chamfer, debur and countersink with this one tool
- AlTiN finish has excellent heat resistance and is perfect for dry machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.