Zoro Homepage

2 Flute Double End Square Regular Length End Mill, 3/8in diameter, Bright Finish

  • Mfr # 237-001080

  • Zoro # G416279776


product price: $68.19
/ea

Key Features

Single End/Double End
Double End
Milling Diameter
3/8 in
Number of Flutes
2
Shank Dia.
3/8 in
Overall Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237-001080
Zoro #
G416279776
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/8 in
Shank Dia.
3/8 in
Overall Length
3-1/2 in
Length Of Cut
3/4 in

Details

Single End/Double End
Double End
Number of Flutes
2
Helix Angle
30°
Finish
Bright
Weldon Shank
Yes
End Type
Square

Description

  • Double end provides maximum savings in tooling costs
  • 30o helix great for working with a variety of materials
  • Ultimate chip clearance at high feed rates
  • C2 Sub-Micron substrate for excellent wear resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.