
2 Flute Double End Square Stub Length End Mill, 1/16in diameter, Bright Finish
Mfr # 234-001011A
Zoro # G616279682
product price: $14.89
/eaKey Features
Overall Length
1-1/2 in
Finish
Bright
Milling Diameter
1/16 in
Shank Dia.
1/8 in
Single End/Double End
Double End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
234-001011A
Zoro #
G616279682
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Milling Diameter
1/16 in
Shank Dia.
1/8 in
Length Of Cut
1/8 in
Details
Finish
Bright
Single End/Double End
Double End
Helix Angle
30°
Number of Flutes
2
End Type
Square
Description
- Double end provides maximum savings in tooling costs
- Ultimate chip clearance at high feed rates
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.