
2 Flute Double End Square Stub Length End Mill, 1/32in diameter, Bright Finish
Mfr # 234-001001
Zoro # G416279745
product price: $16.49
/eaKey Features
Milling Diameter
1/32 in
Helix Angle
30°
Single End/Double End
Double End
Shank Dia.
1/8 in
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234-001001
Zoro #
G416279745
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1/32 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length Of Cut
1/16 in
Details
Helix Angle
30°
Single End/Double End
Double End
Finish
Bright
Number of Flutes
2
End Type
Square
Description
- Double end provides maximum savings in tooling costs
- Ultimate chip clearance at high feed rates
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.