Zoro Homepage

2 Flute Double End Square Stub Length End Mill, 1/8in diameter, AlTiN Finish

  • Mfr # 234-001044

  • Zoro # G116279489


product price: $21.39
/ea

Key Features

Shank Dia.
1/8 in
Number of Flutes
2
Finish
AlTiN
Single End/Double End
Double End
Milling Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-001044
Zoro #
G116279489
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Milling Diameter
1/8 in
Overall Length
1-1/2 in
Length Of Cut
1/4 in

Details

Number of Flutes
2
Finish
AlTiN
Single End/Double End
Double End
Helix Angle
30°
End Type
Square

Description

  • Double end provides maximum savings in tooling costs
  • Ultimate chip clearance at high feed rates
  • 30o helix great for working with a variety of materials
  • C2 Sub-Micron substrate for excellent wear resistance
  • AlTiN finish has excellent heat resistance and is perfect for dry machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.