
2 Flute Double End Square Stub Length End Mill, 3/16in diameter, AlTiN Finish
Mfr # 234-001059
Zoro # G816279970
product price: $30.09
/eaKey Features
Finish
AlTiN
Helix Angle
30°
Overall Length
2 in
Number of Flutes
2
Single End/Double End
Double End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234-001059
Zoro #
G816279970
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Milling Diameter
3/16 in
Shank Dia.
3/16 in
Length Of Cut
3/8 in
Details
Finish
AlTiN
Helix Angle
30°
Number of Flutes
2
Single End/Double End
Double End
End Type
Square
Description
- Double end provides maximum savings in tooling costs
- Ultimate chip clearance at high feed rates
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
- AlTiN finish has excellent heat resistance and is perfect for dry machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.