
2 Flute Double End Stub Length Ballnose End Mill, 1/2in diameter, Bright Finish
Mfr # 240-001120
Zoro # G716280229
product price: $74.59
/eaKey Features
Milling Diameter
1/2 in
Helix Angle
30°
Number of Flutes
2
Overall Length
3 in
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240-001120
Zoro #
G716280229
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1/2 in
Overall Length
3 in
Shank Dia.
1/2 in
Length Of Cut
5/8 in
Details
Helix Angle
30°
Number of Flutes
2
Finish
Bright
Single End/Double End
Double End
End Type
Ballnose
Description
- Ballnose end minimizes chip deflection
- Double end provides maximum savings in tooling costs
- 30o helix great for working with a variety of materials
- Ultimate chip clearance at high feed rates
- C2 Sub-Micron substrate for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.