2 Flute Double End Stub Length Ballnose End Mill, 1/32in diameter, AlTiN Finish

  • Mfr # 240-031001

  • Zoro # G016280271


product price:  $31.79
/ea

Key Features

Single End/Double End
Double End
Number of Flutes
2
Finish
AlTiN
Shank Dia.
1/8 in
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240-031001
Zoro #
G016280271
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Overall Length
1-1/2 in
Milling Diameter
1/32 in
Length Of Cut
1/16 in

Details

Single End/Double End
Double End
Number of Flutes
2
Finish
AlTiN
Helix Angle
30°
End Type
Ballnose

Description

  • Ballnose end minimizes chip deflection
  • Double end provides maximum savings in tooling costs
  • 30o helix great for working with a variety of materials
  • Ultimate chip clearance at high feed rates
  • C2 Sub-Micron substrate for excellent wear resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.