
2 Flute Double End Stub Length Ballnose End Mill, 3/16in diameter, Bright Finish
Mfr # 240-001060
Zoro # G316279951
product price: $25.15
/eaKey Features
Number of Flutes
2
Overall Length
2 in
Single End/Double End
Double End
Shank Dia.
3/16 in
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
240-001060
Zoro #
G316279951
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Dia.
3/16 in
Milling Diameter
3/16 in
Length Of Cut
3/8 in
Details
Number of Flutes
2
Single End/Double End
Double End
Finish
Bright
Helix Angle
30°
End Type
Ballnose
Description
- Ballnose end minimizes chip deflection
- Double end provides maximum savings in tooling costs
- 30o helix great for working with a variety of materials
- Ultimate chip clearance at high feed rates
- C2 Sub-Micron substrate for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.