Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Double End Stub Length Ballnose End Mill, 7/32in diameter, Bright Finish

  • Mfr # 240-001070

  • Zoro # G716279902


product price: $30.69
/ea

Key Features

Number of Flutes
2
Overall Length
2-1/2 in
Milling Diameter
7/32 in
Shank Dia.
1/4 in
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-001070
Zoro #
G716279902
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Milling Diameter
7/32 in
Shank Dia.
1/4 in
Length Of Cut
1/2 in

Details

Number of Flutes
2
Helix Angle
30°
Finish
Bright
Single End/Double End
Double End
End Type
Ballnose

Description

  • Ballnose end minimizes chip deflection
  • Double end provides maximum savings in tooling costs
  • 30o helix great for working with a variety of materials
  • Ultimate chip clearance at high feed rates
  • C2 Sub-Micron substrate for excellent wear resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.