
2 Flute Double End Stub Length Ballnose End Mill, 7/64in diameter, AlTiN Finish
Mfr # 240-031004
Zoro # G416280147
product price: $27.19
/eaKey Features
Overall Length
1-1/2 in
Milling Diameter
7/64 in
Number of Flutes
2
Finish
AlTiN
Single End/Double End
Double End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
240-031004
Zoro #
G416280147
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Milling Diameter
7/64 in
Shank Dia.
1/8 in
Length Of Cut
3/16 in
Details
Number of Flutes
2
Finish
AlTiN
Single End/Double End
Double End
Helix Angle
30°
End Type
Ballnose
Description
- Ballnose end minimizes chip deflection
- Double end provides maximum savings in tooling costs
- 30o helix great for working with a variety of materials
- Ultimate chip clearance at high feed rates
- C2 Sub-Micron substrate for excellent wear resistance
- AlTiN finish has excellent heat resistance and is perfect for dry machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.