
2 Flute Drill Mill, 1/2in diameter, 90 Deg included angle, AlTiN Finish
Mfr # 208-010500
Zoro # G516280177
product price: $83.39
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Helix Angle
30°
Milling Diameter
1/2 in
Shank Dia.
1/2 in
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208-010500
Zoro #
G516280177
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1/2 in
Shank Dia.
1/2 in
Overall Length
3 in
Length Of Cut
1 in
Details
Number of Flutes
2
Helix Angle
30°
Single End/Double End
Single End
Finish - Machining
AlTiN
End Type
90° Drill Point
Description
- Two flutes optimize drilling, spotting and countersinking processes
- Drill, mill chamfer, spot and countersink with this one tool
- Different included angles provide additional machining customization
- Multiple tooling operations minimize downtime and tooling costs
- AlTiN finish has excellent heat resistance and is perfect for dry machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.