Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Drill Mill, 1/4in diameter, 90 Deg included angle, AlTiN Finish

  • Mfr # 208-010250

  • Zoro # G016280264


product price: $32.19
/ea

Key Features

Helix Angle
30°
Milling Diameter
1/4 in
Number of Flutes
2
Shank Dia.
1/4 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-010250
Zoro #
G016280264
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/4 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Length Of Cut
3/4 in

Details

Helix Angle
30°
Number of Flutes
2
Single End/Double End
Single End
Finish - Machining
AlTiN
End Type
90° Drill Point

Description

  • Two flutes optimize drilling, spotting and countersinking processes
  • Drill, mill chamfer, spot and countersink with this one tool
  • Different included angles provide additional machining customization
  • Multiple tooling operations minimize downtime and tooling costs
  • AlTiN finish has excellent heat resistance and is perfect for dry machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.