
2 Flute Drill Mill, 3/16in diameter, 60 Deg included angle, Bright Finish
Mfr # 208-621870
Zoro # G516280542
product price: $19.69
/eaKey Features
Number of Flutes
2
Overall Length
2 in
Shank Dia.
3/16 in
Milling Diameter
3/16 in
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208-621870
Zoro #
G516280542
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Dia.
3/16 in
Milling Diameter
3/16 in
Length Of Cut
5/8 in
Details
Number of Flutes
2
Finish - Machining
Bright
Single End/Double End
Single End
Helix Angle
30°
End Type
60° Drill Point
Description
- Four flutes optimize milling and chamfering processes
- Drill, mill chamfer, spot and countersink with this one tool
- Different included angles provide additional machining customization
- Multiple tooling operations minimize downtime and tooling costs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.