Zoro Homepage

2 Flute Drill Mill, 5/8in diameter, 60 Deg included angle, Bright Finish

  • Mfr # 208-626250

  • Zoro # G616280909


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
Number of Flutes
2
Shank Dia.
5/8 in
Finish - Machining
Bright
Milling Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-626250
Zoro #
G616280909
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/8 in
Milling Diameter
5/8 in
Overall Length
3-1/2 in
Length Of Cut
1-1/4 in

Details

Single End/Double End
Single End
Number of Flutes
2
Finish - Machining
Bright
Helix Angle
30°
End Type
60° Drill Point

Description

  • Four flutes optimize milling and chamfering processes
  • Drill, mill chamfer, spot and countersink with this one tool
  • Different included angles provide additional machining customization
  • Multiple tooling operations minimize downtime and tooling costs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.