2 Flute Drill Mill, 5/8in diameter, 90 Deg included angle, AlTiN Finish

  • Mfr # 208-010625

  • Zoro # G316280155


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/8 in
Finish - Machining
AlTiN
Single End/Double End
Single End
Helix Angle
30°
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-010625
Zoro #
G316280155
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/8 in
Milling Diameter
5/8 in
Overall Length
3-1/2 in
Length Of Cut
1-1/4 in

Details

Finish - Machining
AlTiN
Single End/Double End
Single End
Helix Angle
30°
Number of Flutes
2
End Type
90° Drill Point

Description

  • Two flutes optimize drilling, spotting and countersinking processes
  • Drill, mill chamfer, spot and countersink with this one tool
  • Different included angles provide additional machining customization
  • Multiple tooling operations minimize downtime and tooling costs
  • AlTiN finish has excellent heat resistance and is perfect for dry machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.