Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Long End Mill, 5/16in diameter, Single End Square, 3in overall lgth, AlTiN Finish

  • Mfr # 213-001033

  • Zoro # G516279621


product price: $36.75
/ea

Key Features

Shank Dia.
5/16 in
Milling Diameter
5/16 in
Single End/Double End
Single End
Finish
AlTiN
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213-001033
Zoro #
G516279621
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/16 in
Milling Diameter
5/16 in
Overall Length
3 in
Length Of Cut
1-1/8 in

Details

Single End/Double End
Single End
Finish
AlTiN
Number of Flutes
2
Helix Angle
30°
End Type
Square

Description

  • Square end increases surface finish quality
  • Ultimate chip clearance at high feed rates
  • 30o helix great for working with a variety of materials
  • C2 Sub-Micron substrate for excellent wear resistance
  • AlTiN finish has excellent heat resistance and is perfect for dry machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.