Zoro Homepage

2 Flute Long End Mill, 5/8in diameter, Single End Square, 5in overall lgth, Bright Finish

  • Mfr # 213-001070

  • Zoro # G516279461


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
Milling Diameter
5/8 in
Number of Flutes
2
Overall Length
5 in
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213-001070
Zoro #
G516279461
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
5/8 in
Overall Length
5 in
Shank Dia.
5/8 in
Length Of Cut
2-1/4 in

Details

Single End/Double End
Single End
Number of Flutes
2
Helix Angle
30°
Finish
Bright
End Type
Square

Description

  • Square end increases surface finish quality
  • Ultimate chip clearance at high feed rates
  • 30o helix great for working with a variety of materials
  • C2 Sub-Micron substrate for excellent wear resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.