
2 Flute Long End Mill, 7/16in diameter, Single End Square, 3in overall lgth, Bright Finish
Mfr # 213-001050
Zoro # G916279511
product price: $64.99
/eaKey Features
Helix Angle
30°
Finish
Bright
Milling Diameter
7/16 in
Shank Dia.
7/16 in
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213-001050
Zoro #
G916279511
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
7/16 in
Shank Dia.
7/16 in
Overall Length
4 in
Length Of Cut
2 in
Details
Helix Angle
30°
Finish
Bright
Single End/Double End
Single End
Number of Flutes
2
End Type
Square
Description
- Square end increases surface finish quality
- Ultimate chip clearance at high feed rates
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.