2 Flute Long Length End Mill, Single End Ballnose, 1/2in diameter, 4in overall lgth, Bright Finish

  • Mfr # 224-001059

  • Zoro # G616280886


product price:  $92.39
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Finish
Bright
Number of Flutes
2
Single End/Double End
Single End
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224-001059
Zoro #
G616280886
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Milling Diameter
1/2 in
Length Of Cut
1-1/2 in

Details

Finish
Bright
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30°
End Type
Ballnose

Description

  • Ballnose end minimizes chip deflection
  • Ultimate chip clearance at high feed rates
  • 30o helix great for working with a variety of materials
  • C2 Sub-Micron substrate for excellent wear resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.