
2 Flute Long Length End Mill, Single End Ballnose, 5/16in diameter, 3in overall lgth, AlTiN Finish
Mfr # 224-001033
Zoro # G916280104
product price: $54.15
/eaKey Features
Milling Diameter
5/16 in
Number of Flutes
2
Single End/Double End
Single End
Shank Dia.
5/16 in
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
224-001033
Zoro #
G916280104
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
5/16 in
Shank Dia.
5/16 in
Overall Length
3 in
Length Of Cut
1-1/8 in
Details
Number of Flutes
2
Single End/Double End
Single End
Finish
AlTiN
Helix Angle
30°
End Type
Ballnose
Description
- Ballnose end minimizes chip deflection
- Ultimate chip clearance at high feed rates
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
- AlTiN finish has excellent heat resistance and is perfect for dry machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.