
2 Flute Micro Decimal Ballnose End Mill, .085in diameter, 1/8in shank diameter, AlTiN Finish
Mfr # 250-360720B
Zoro # G916280388
product price: $32.39
/eaKey Features
Finish
AlTiN
Helix Angle
30°
Milling Diameter
0.085 in
Overall Length
1-1/2 in
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
250-360720B
Zoro #
G916280388
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
0.085 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length Of Cut
0.128 in
Details
Finish
AlTiN
Helix Angle
30°
Single End/Double End
Single End
Number of Flutes
2
End Type
Ballnose
Description
- Ballnose end minimizes chip deflection
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
- Hydrostatically CNC ground for accuracy and precision
- AlTiN finish has excellent heat resistance and is perfect for dry machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.