2 Flute Micro Decimal Square End Mill, .037in diameter, 1/8in shank diameter, Bright Finish
Mfr # 250-200420
Zoro # G316279982
product price: $19.65
/eaKey Features
Milling Diameter
0.037 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Number of Flutes
2
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-200420
Zoro #
G316279982
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
0.037 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length Of Cut
0.111 in
Details
Number of Flutes
2
Finish
Bright
Single End/Double End
Single End
Helix Angle
30°
End Type
Square
Description
- Square end design aids in additional surface finish quality
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
- Hydrostatically CNC ground for accuracy and precision
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.