
2 Flute Regular Length End Mill, Single End Ballnose, 12mm diameter, Bright Finish
Mfr # 221-001520
Zoro # G016280745
product price: $64.69
/eaKey Features
Milling Diameter
12.0mm
Helix Angle
30°
Overall Length
76.0mm
Number of Flutes
2
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
221-001520
Zoro #
G016280745
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
12.0mm
Overall Length
76.0mm
Shank Dia.
12.0mm
Length Of Cut
25.0mm
Details
Helix Angle
30°
Number of Flutes
2
Single End/Double End
Single End
Finish
Bright
End Type
Ballnose
Description
- Ballnose end minimizes chip deflection
- Ultimate chip clearance at high feed rates
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.