
2 Flute Regular Length End Mill, Single End Ballnose, 1/32in diameter, AlTiN Finish
Mfr # 221-001016
Zoro # G016280127
product price: $18.89
/eaKey Features
Number of Flutes
2
Shank Dia.
1/8 in
Single End/Double End
Single End
Helix Angle
30°
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
221-001016
Zoro #
G016280127
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/8 in
Milling Diameter
1/32 in
Overall Length
1-1/2 in
Length Of Cut
1/8 in
Details
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30°
Finish
AlTiN
End Type
Ballnose
Description
- Ballnose end minimizes chip deflection
- Ultimate chip clearance at high feed rates
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
- AlTiN finish has excellent heat resistance and is perfect for dry machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.