Zoro Homepage

2 Flute Regular Length End Mill, Single End Ballnose, 1in diameter, TiN Finish

  • Mfr # 221-001161

  • Zoro # G516280276


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Finish
TiN
Helix Angle
30°
Milling Diameter
1 in
Shank Dia.
1 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221-001161
Zoro #
G516280276
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1 in
Shank Dia.
1 in
Overall Length
4 in
Length Of Cut
1-1/2 in

Details

Finish
TiN
Helix Angle
30°
Number of Flutes
2
Single End/Double End
Single End
End Type
Ballnose

Description

  • Ballnose end minimizes chip deflection
  • Ultimate chip clearance at high feed rates
  • 30o helix great for working with a variety of materials
  • C2 Sub-Micron substrate for excellent wear resistance
  • TiN finish increases longevity and productivity at higher feed rates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.