Zoro Homepage

2 Flute Regular Length End Mill, Single End Ballnose, 25mm diameter, Bright Finish

  • Mfr # 221-001650

  • Zoro # G516280597


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
25.0mm
Finish
Bright
Number of Flutes
2
Shank Dia.
25.0mm
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221-001650
Zoro #
G516280597
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
25.0mm
Shank Dia.
25.0mm
Overall Length
102.0mm
Length Of Cut
38.0mm

Details

Finish
Bright
Number of Flutes
2
Helix Angle
30°
Single End/Double End
Single End
End Type
Ballnose

Description

  • Ballnose end minimizes chip deflection
  • Ultimate chip clearance at high feed rates
  • 30o helix great for working with a variety of materials
  • C2 Sub-Micron substrate for excellent wear resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.