
2 Flute Regular Length End Mill, Single End Ballnose, 316in diameter, TiN Finish
Mfr # 221-001041
Zoro # G016280622
product price: $21.05
/eaKey Features
Number of Flutes
2
Milling Diameter
3/16 in
Shank Dia.
3/16 in
Overall Length
2 in
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
221-001041
Zoro #
G016280622
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
3/16 in
Shank Dia.
3/16 in
Overall Length
2 in
Length Of Cut
5/8 in
Details
Number of Flutes
2
Single End/Double End
Single End
Finish
TiN
Helix Angle
30°
End Type
Ballnose
Description
- Ballnose end minimizes chip deflection
- Ultimate chip clearance at high feed rates
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
- TiN finish increases longevity and productivity at higher feed rates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.