Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Regular Length End Mill, Single End Ballnose, 5/8in diameter, TiN Finish

  • Mfr # 221-001131

  • Zoro # G316279906


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Finish
TiN
Single End/Double End
Single End
Helix Angle
30°
Overall Length
3-1/2 in
Milling Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221-001131
Zoro #
G316279906
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Milling Diameter
5/8 in
Shank Dia.
5/8 in
Length Of Cut
1-1/4 in

Details

Finish
TiN
Single End/Double End
Single End
Helix Angle
30°
Number of Flutes
2
End Type
Ballnose

Description

  • Ballnose end minimizes chip deflection
  • Ultimate chip clearance at high feed rates
  • 30o helix great for working with a variety of materials
  • C2 Sub-Micron substrate for excellent wear resistance
  • TiN finish increases longevity and productivity at higher feed rates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.