Zoro Homepage

2 Flute Regular Length End Mill, Single End Corner Radius, 1/8in dia, .015 Radius, Bright Finish

  • Mfr # 204-602306

  • Zoro # G016280011


product price: $9.19
/ea

Key Features

Helix Angle
30°
Number of Flutes
2
Overall Length
1-1/2 in
Finish
Bright
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-602306
Zoro #
G016280011
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Milling Diameter
1/8 in
Corner Radius
0.015 in
Length Of Cut
1/2 in

Details

Helix Angle
30°
Number of Flutes
2
Finish
Bright
Single End/Double End
Single End

Description

  • Corner radius design for maximum corner strength
  • 30o helix great for working with a variety of materials
  • C-2 grade carbide with 10% cobalt for excellent wear resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.