2 Flute Regular Length End Mill, Single End Corner Radius, 1in dia, .060 Radius, Bright Finish
Mfr # 204-603480
Zoro # G016279831
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
30°
Single End/Double End
Single End
Number of Flutes
2
Milling Diameter
1 in
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204-603480
Zoro #
G016279831
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1 in
Overall Length
4 in
Shank Dia.
1 in
Corner Radius
0.060 in
Length Of Cut
1-1/2 in
Details
Helix Angle
30°
Single End/Double End
Single End
Number of Flutes
2
Finish
Bright
Description
- Corner radius design for maximum corner strength
- 30o helix great for working with a variety of materials
- C-2 grade carbide with 10% cobalt for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.