2 Flute Regular Length End Mill, Single End Corner Radius, 5/16in dia, .045 Radius, Bright Finish
Mfr # 204-602708
Zoro # G216280101
product price: $30.09
/eaKey Features
Overall Length
2-1/2 in
Finish
Bright
Number of Flutes
2
Milling Diameter
5/16 in
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204-602708
Zoro #
G216280101
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Corner Radius
0.045 in
Milling Diameter
5/16 in
Shank Dia.
5/16 in
Length Of Cut
13/16 in
Details
Finish
Bright
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30°
Description
- Corner radius design for maximum corner strength
- 30o helix great for working with a variety of materials
- C-2 grade carbide with 10% cobalt for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.