
2 Flute Regular Length End Mill, Single End Square, 1/32in diameter, Bright Finish
Mfr # 204-001001
Zoro # G616280411
product price: $10.65
/eaKey Features
Milling Diameter
1/32 in
Overall Length
1-1/2 in
Number of Flutes
2
Shank Dia.
1/8 in
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204-001001
Zoro #
G616280411
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1/32 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length Of Cut
1/8 in
Details
Number of Flutes
2
Finish
Bright
Helix Angle
30°
Single End/Double End
Single End
End Type
Square
Description
- Square end increases surface finish quality
- 30o helix great for working with a variety of materials
- C-2 grade carbide with 10% cobalt for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.