
2 Flute Regular Length End Mill, Single End Square, 14mm diameter, Bright Finish
Mfr # 204-001430
Zoro # G716279841
product price: $86.89
/ea
Free Shipping & Returns
Key Features
Finish
Bright
Shank Dia.
14.0mm
Number of Flutes
2
Milling Diameter
14.0mm
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204-001430
Zoro #
G716279841
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
14.0mm
Milling Diameter
14.0mm
Overall Length
90.0mm
Length Of Cut
32.0mm
Details
Finish
Bright
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30°
End Type
Square
Description
- Square end increases surface finish quality
- 30o helix great for working with a variety of materials
- C-2 grade carbide with 10% cobalt for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.