Zoro Homepage

2 Flute Regular Length End Mill, Single End Square, 15/64in diameter, TiN Finish

  • Mfr # 204-001127

  • Zoro # G416280192


product price: $25.35
/ea

Key Features

Number of Flutes
2
Single End/Double End
Single End
Finish
TiN
Shank Dia.
1/4 in
Milling Diameter
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-001127
Zoro #
G416280192
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Milling Diameter
15/64 in
Overall Length
2-1/2 in
Length Of Cut
3/4 in

Details

Number of Flutes
2
Single End/Double End
Single End
Finish
TiN
Helix Angle
30°
End Type
Square

Description

  • Square end increases surface finish quality
  • 30o helix great for working with a variety of materials
  • C-2 grade carbide with 10% cobalt for excellent wear resistance
  • TiN finish increases longevity and productivity at higher feed rates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.