Zoro Homepage

2 Flute Regular Length End Mill, Single End Square, 3/16in diameter, TiN Finish

  • Mfr # 204-001101

  • Zoro # G316279920


product price: $17.39
/ea

Key Features

Helix Angle
30°
Finish
TiN
Number of Flutes
2
Shank Dia.
3/16 in
Milling Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-001101
Zoro #
G316279920
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/16 in
Milling Diameter
3/16 in
Overall Length
2 in
Length Of Cut
5/8 in

Details

Helix Angle
30°
Finish
TiN
Number of Flutes
2
Single End/Double End
Single End
End Type
Square

Description

  • Square end increases surface finish quality
  • 30o helix great for working with a variety of materials
  • C-2 grade carbide with 10% cobalt for excellent wear resistance
  • TiN finish increases longevity and productivity at higher feed rates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.