
2 Flute Regular Length End Mill, Single End Square, 5/64in diameter, AlTiN Finish
Mfr # 204-001036
Zoro # G516279843
product price: $13.29
/eaKey Features
Number of Flutes
2
Overall Length
1-1/2 in
Finish
AlTiN
Shank Dia.
1/8 in
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204-001036
Zoro #
G516279843
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Milling Diameter
5/64 in
Length Of Cut
1/4 in
Details
Number of Flutes
2
Finish
AlTiN
Single End/Double End
Single End
Helix Angle
30°
End Type
Square
Description
- Square end increases surface finish quality
- 30o helix great for working with a variety of materials
- C-2 grade carbide with 10% cobalt for excellent wear resistance
- AlTiN finish has excellent heat resistance and is perfect for dry machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.