
2 Flute Regular Length End Mill, Single End Square, 9mm diameter, AlTiN Finish
Mfr # 204-001391B
Zoro # G416280963
product price: $54.85
/eaKey Features
Single End/Double End
Single End
Number of Flutes
2
Milling Diameter
9.0mm
Shank Dia.
10.0mm
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204-001391B
Zoro #
G416280963
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
9.0mm
Shank Dia.
10.0mm
Overall Length
63.0mm
Length Of Cut
22.0mm
Details
Single End/Double End
Single End
Number of Flutes
2
Finish
AlTiN
Helix Angle
30°
End Type
Square
Description
- Square end increases surface finish quality
- 30o helix great for working with a variety of materials
- C-2 grade carbide with 10% cobalt for excellent wear resistance
- AlTiN finish has excellent heat resistance and is perfect for dry machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.