
2 Flute Stub Length End Mill, Single End Ballnose, 1/16in diameter, Bright Finish
Mfr # 219-001020
Zoro # G116280799
product price: $13.59
/eaKey Features
Helix Angle
30°
Single End/Double End
Single End
Milling Diameter
1/16 in
Number of Flutes
2
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
219-001020
Zoro #
G116280799
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1/16 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length Of Cut
1/8 in
Details
Helix Angle
30°
Single End/Double End
Single End
Number of Flutes
2
Finish
Bright
End Type
Ballnose
Description
- Ballnose end minimizes chip deflection
- Ultimate chip clearance at high feed rates
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.