Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Flute Stub Length End Mill, Single End Square, 1/4in diameter, Bright Finish

  • Mfr # 202-001130

  • Zoro # G116279625


product price: $17.15
/ea

Key Features

Number of Flutes
2
Overall Length
2 in
Milling Diameter
1/4 in
Finish
Bright
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-001130
Zoro #
G116279625
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Milling Diameter
1/4 in
Shank Dia.
1/4 in
Length Of Cut
1/2 in

Details

Number of Flutes
2
Finish
Bright
Helix Angle
30°
Single End/Double End
Single End
End Type
Square

Description

  • Stub length provides more rigidity and better surface finish than regular and long length end mills
  • Square end increases surface finish quality
  • 30o helix great for working with a variety of materials
  • C-2 grade carbide with 10% cobalt for excellent wear resistance
  • Ultimate chip clearance at high feed rates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.