
2 Flute Stub Length End Mill, Single End Square, 5/8in diameter, Bright Finish
Mfr # 202-001220
Zoro # G316280063
product price: $71.59
/eaKey Features
Single End/Double End
Single End
Helix Angle
30°
Number of Flutes
2
Shank Dia.
5/8 in
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202-001220
Zoro #
G316280063
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
5/8 in
Overall Length
3 in
Milling Diameter
5/8 in
Length Of Cut
3/4 in
Details
Single End/Double End
Single End
Helix Angle
30°
Number of Flutes
2
Finish
Bright
End Type
Square
Description
- Stub length provides more rigidity and better surface finish than regular and long length end mills
- Square end increases surface finish quality
- 30o helix great for working with a variety of materials
- C-2 grade carbide with 10% cobalt for excellent wear resistance
- Ultimate chip clearance at high feed rates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.