
2 Flute X-Long End Mill, 1in diameter, Single End Square, 6in overall lgth, AlTiN Finish
Mfr # 216-001096
Zoro # G716279728
product price: $336.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Dia.
1 in
Milling Diameter
1 in
Number of Flutes
2
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216-001096
Zoro #
G716279728
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Shank Dia.
1 in
Milling Diameter
1 in
Length Of Cut
1-1/2 in
Details
Number of Flutes
2
Finish
AlTiN
Single End/Double End
Single End
Helix Angle
30°
End Type
Square
Description
- Square end increases surface finish quality
- Ultimate chip clearance at high feed rates
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
- AlTiN finish has excellent heat resistance and is perfect for dry machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.