
2 Flute X-Long Length End Mill, Single End Ballnose, 1/2in diameter, 6in overall lgth, AlTiN Finish
Mfr # 227-001059
Zoro # G416279943
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Dia.
1/2 in
Milling Diameter
1/2 in
Finish
AlTiN
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
227-001059
Zoro #
G416279943
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Shank Dia.
1/2 in
Milling Diameter
1/2 in
Length Of Cut
1-1/2 in
Details
Finish
AlTiN
Single End/Double End
Single End
Helix Angle
30°
Number of Flutes
2
End Type
Ballnose
Description
- Ballnose end minimizes chip deflection
- Ultimate chip clearance at high feed rates
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
- AlTiN finish has excellent heat resistance and is perfect for dry machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.