
2 Flute X-Long Length End Mill, Single End Ballnose, 3/4in dia., 6in overall lgth, Bright Finish
Mfr # 227-001085
Zoro # G216280194
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Single End/Double End
Single End
Number of Flutes
2
Milling Diameter
3/4 in
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
227-001085
Zoro #
G216280194
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Milling Diameter
3/4 in
Shank Dia.
3/4 in
Length Of Cut
1-1/2 in
Details
Single End/Double End
Single End
Number of Flutes
2
Finish
Bright
Helix Angle
30°
End Type
Ballnose
Description
- Ballnose end minimizes chip deflection
- Ultimate chip clearance at high feed rates
- 30o helix great for working with a variety of materials
- C2 Sub-Micron substrate for excellent wear resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.